Kohler

9 kW Steam Generator for Custom Application

Part #K1658-NA  |  Manufacturer Part #1658-NA

AMP:

50
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 240V, 50/60Hz
  • Separate circuit required
  • May be located up to 25' from the control panel
  • Intended for use with custom applications
  • Required accessories: Steam generator control kit: K1663

Specifications

AMP: 50

CSA Certified: CSA C22.2

Height: 12-1/2 in

Length: 19-11/16 in

Type: K1658-NA

Volts: 240V

Watts: 11

Width: 6-1/8 in