0 items

Kohler Toobi® 90 Degree Single Lever Handle Tub and Shower Trim

KT8975-4

Color Finish

Starting at $406.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with Toobi® faucets and accessories
  • Flow rate: 2 gpm
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Premium material construction for durability and reliability
  • Three color options included for the showerhead trim ring and bath spout outlet - white, green and black
  • Trim only: Requires valve to complete installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
10 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday