0 items

Kohler Choreograph® 96 in. Seam Joint

K97636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for use with the factory rounded edge of Kohler® Choreograph® shower walls, Choreograph® edge trim (Kohler® K-97638) is then recommended to finish rough/cut-edge installations
  • For use with the Kohler® Choreograph™ shower collection
  • Height in-field trimmable
  • Material: Aluminum
  • Package contains two 96" lengths
  • Use to install Shower Locker® storage
  • Use to install an accent panel
  • Use to install two shower wall panels vertically or horizontally on one wall

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Shower Walls
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
No
Length
96 in
Material
Aluminum
Type
Seam Joint
UL Listed
No
Width
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday