0 items

Kohler Archer® Acrylic 3-Wall Alcove Rectangle Bathtub with Right Drain

K1125-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Generous 6' length provides an incredibly spacious bathing area
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Right-hand drain location
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA C22.2
Capacity
72 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Right
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday