0 items

Kohler Tresham® Acrylic and Fiber Reinforced Plastic Shower Base with Right Drain

K1978

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Tresham® collection
  • Integral 18" undercut seat at left
  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Right drain
  • Single threshold for three-wall installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
21-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
60 in
Material
Acrylic
Type
Shower Base
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday