0 items

Kohler Greek® Acrylic Drop-In Rectangle Bathtub with End Drain

K1490-X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra-deep basin for full-body soaking
  • Repose vinyl bath pillow for added comfort
  • Reversible drain location
  • Under-mount installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
68 gal
Collection
Greek®
Color Finish
White
Color Finish Category
Whites
Depth
17-7/8 in
Drain Location
Reversible
GSA Approved
No
Height
23-3/8 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
48 in
Material
Acrylic
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday