0 items

Kohler Sunstruck® Acrylic Freestanding Oval Bathtub with Heated Surface, Fluted Shroud and Center Drain

K1967-VBW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Customize your experience with the high-resolution color touch screen
  • Freestanding design creates a striking focal point in your bathing area
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Three heat settings allow you to customize the surface temperature
  • Vibracoustic® calms and soothes with sound vibration technology

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.5, CSA C22.2 No. 218.2
Capacity
72.6 gal
Collection
Sunstruck®
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
GSA Approved
No
Height
24-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic
UL Listed
Yes
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday