0 items

Kohler Sunstruck® Acrylic Freestanding Oval Bathtub with Straight Shroud and Center Drain

K1966-VB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customize your experience with the high-resolution color touch screen
  • Depth: 16"
  • Freestanding design creates a striking focal point in your bathing area
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Integral lumbar support
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Vibracoustic® calms and soothes with sound vibration technology

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.5, CSA C22.2 No. 218.2
Capacity
72.6 gal
Collection
Sunstruck®
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
GSA Approved
No
Height
24-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic
UL Listed
Yes
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday