0 items

Kohler Memoirs® Acrylic Shower Base with Left Drain

K9489

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Integral seat design for comfort
  • Left drain
  • Material: Acrylic
  • Single threshold for three-wall or alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
21 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
60 in
Material
Acrylic
Type
Shower Base
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday