0 items

Kohler Groove® Acrylic Shower Base with Left Drain

K9949

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Recessed left drain
  • Requires Kohler® K-9330 groove aluminum drain cover or Kohler® K-9334 groove teak drain cover (sold separately)
  • Single threshold for three-wall or alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
4-3/4 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
60 in
Material
Acrylic
Type
Shower Base
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday