Adapter Thunder Grey

You last purchased this on
 
KOHLER

Adapter Thunder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Adapter Thunder Grey

  • Fast #
  • Part #K78969-58
  • Item #1287171
  • Manufacturer Part #78969-58
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
Product Type:
Adapter
WaterSense Labeled:
No