Kohler Addison Topmount Bar Sink

K6552

Manufacturer Part #: 6552-7

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • No faucet hole drilling

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Collection
Addison
Color Finish
Black
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
3-5/8 in
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
13 in x 13 in x 6 5/8 in
Sink Bowl Size
10 in x 10 in x 6 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Cast Iron

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday