0 items

Kohler ClearFlo™ Adjustable Bath Drain

K7178

Color Finish

Starting at $383.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with iron works Tellieur® and Historic™ baths
  • Includes brass tee, pipe and lever
  • Material: Solid brass exposed pop-up drain without overflow
  • Pop-up drain with adjustable trip lever

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Drain Opening
1-1/2 in
End Connection 1
NPT
GSA Approved
No
Gauge
17
Height
15-3/4 in
IAPMO Listed
No
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday