0 items

Kohler Bancroft® Adjustable Hand Shower Holder

K10599

Color Finish

Starting at $63.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bancroft
  • Bracket pivots
  • Bracket pivots to position handshower at desired angles
  • Ideal for hydro-massage

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday