Kohler

Adjustable P-Trap with Long Tubing Outlet in White

Part #K9018-0  |  Manufacturer Part #9018-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass P-trap
  • Cleanout plug and flange
  • Extension and tubing outlet
  • Recommended for above-the-floor bidet and lavatory sink installations

Specifications

Color Finish: White

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 4-3/8 in

IAPMO Listed: No

Length: 14-1/2 in