0 items

Kohler Swiftflo™ Adjustable Trip Lever Bath Drain

K11677

Color Finish

Starting at $99.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For use with 18-1/2" to 20-1/2" deep baths
  • Includes brass tee and pipe
  • Removable grid strainer

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Swiftflo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
GSA Approved
No
Height
18-1/2 in
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday