Aerator, 2.0 gpm, 13/16 Male Polished Brass
Aerator, 2.0 gpm, 13/16 Male Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 2 gpm
- WaterSense Labeled:
- No