Kohler

Aerator in Bright Brass

Part #K1103464-VU  |  Manufacturer Part #1103464-VU

Color/Finish:
Bright Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CEC Compliant: Not for Sale in CA

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Flow Rate: 1.5 gpm

Pressure Compensating: No

Type: K1103464-VU

WaterSense Labeled: No