Aerator in Bright Chrome

You last purchased this on
 
KOHLER

Memoirs Aerator in Bright Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs Aerator in Bright Chrome

  • Fast #
  • Part #K1103464-BC
  • Item #3714062
  • Manufacturer Part #1103464-BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1.5 gpm replacement aerator kit
  • Engineered to promote product longevity
  • KOHLER® genuine part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Slow Compression
Collection:
Memoirs
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Flow Rate:
1.5 gpm
Material:
Brass
Pressure Compensating:
No
WaterSense Labeled:
No