Aerator in Bright Chrome

Part #K1312214-BC  |  Item #7362078  |  Manufacturer Part #1312214-BC

$ 7.06 EACH
(Pricing is for Bright Chrome)

Color/Finish:
Bright Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Bright Chrome

Color Finish Category: Chromes

Faucet Part Type: Aerator Kit

Flow Rate: 1.2 gpm

IAPMO Listed: No

NSF Certified: No

Pressure Compensating: No

Trim Only: No

WaterSense Labeled: No