Kohler

Aerator in Polished Chrome

Part #K1268817-CP  |  Manufacturer Part #1268817-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.2 gpm

IAPMO Listed: No

NSF Certified: No

Pressure Compensating: No

WaterSense Labeled: No