Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Metering
- Number of Handles:
- Single Handle
- Pressure Compensating:
- No
- WaterSense Labeled:
- No