Kohler Aerator in Polished Chrome

K1106493

Manufacturer Part #: 1106493-CP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
K-942-4, K-T14412-3, K-T14412-4, K-T14415-3, and K-T14417-3
CEC Compliant
Not for Sale in CA
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Pressure Compensating
No
Type
K1106493-CP
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday