Kohler 55/64 in. 2.2 gpm Female Aerator Assembly in Almond

K59619

Manufacturer Part #: 59619-47

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BAA Compliant
No
CEC Compliant
Not for Sale in CA
Flow Rate
2.2 gpm
IAPMO Listed
No
NSF Certified
No
Type
K3051-8-58

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday