KOHLER

Aerator Kit, 1.5 gpm Vibrant Unbuffed

Part #K1108235-VU  |  Manufacturer Part #1108235-VU

Color/Finish:
Vibrant® Unbuffed

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Volume and Temperature Control

Color Finish: Vibrant® Unbuffed

Color Finish Category: Yellows

Flow Rate: 1.5 gpm

Type: K1108235-VU