0 items

Kohler Memoirs® Aerator Kit

K1103464

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-454-4V, K-452-3S, K-454-3S, and K-452-4V
CEC Compliant
Not for Sale in CA
Collection
Memoirs®
Color Finish
Vibrant Bright Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.5 gpm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday