Kohler Air Gap Body with Cover

K9110

Color Finish

Starting at $21.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes valve body and cover
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Plastic
  • Solid brass cap offers years of reliable performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-25/32 in
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Length
1-3/16 in
Material
Brass, Plastic
Material Type
Polypropylene
Width
1-25/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday