Kohler

Air Gap Body with Cover Vibrant Brushed Bronze

Part #K9110-BV  |  Manufacturer Part #9110-BV

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass cap offers years of reliable performance
  • Material: Plastic
  • Kohler® finishes resist corrosion and tarnishing
  • Includes valve body and cover

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 1-25/32 in

Fitting Size 1: 5/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 5/8 in x 7/8 in

GSA Approved: No

Height: 2-7/16 in

IAPMO Listed: No

Length: 1-3/16 in

Material: Brass, Plastic

Material Type: Polypropylene

Width: 1-25/32 in