Air Gap in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Air Gap in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Air Gap in Vibrant Polished Brass

  • Fast #
  • Part #K9110-PB
  • Item #3312478
  • Manufacturer Part #9110-PB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Plastic
  • KOHLER® finishes resist corrosion and tarnishing
  • Solid brass cap offers years of reliable performance
  • Includes valve body and cover
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Diameter:
1-13/16 in
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
Polypropylene
Overall Height:
8-3/4 in
Product Type:
Air Gap
Style:
Traditional
Width:
1-25/32 in