Kohler Alberry™ Expandable Furniture in Cinder

K2463-F40

Color Finish

(Pricing is for Cinder)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Double doors with adjustable hinges
  • Express™ vanities are easy to transport and set up in minutes

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alberry™
Color Finish
Cinder
Color Finish Category
Blacks
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Material
Plastic
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday