25 x 22 in. 3-Hole Fireclay Farmhouse Kitchen Sink in White
Alcott™ 25 x 22 in. 3-Hole Fireclay Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five hole oversized faucet drilling
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.2
- Collection:
- Alcott™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 21 in x 15 in x 8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in