Kohler Alencon Lace™ 4-Hole Single Bowl Cast Iron Undercounter Kitchen Sink Sandbar

K14579-KG-G9

Manufacturer Part #: 14579-KG-G9

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorated with an etched floral pattern inspired by 17th-century French lace
  • Fits minimum 33" apron sink base cabinet
  • Single bowl
  • Depth: 8"
  • Integral apron
  • Three oversized faucet holes with one oversized accessory hole to the right
  • Oversized holes allow for easy installation of faucets and accessories
  • Characterized by a graceful interlacing pattern

SPECIFICATIONS

ADA Compliant
No
Collection
Alencon Lace™
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-7/8 in
GSA Approved
No
Height
8-3/4 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
4 Hole
Sink Bowl Size
33 in x 22 in x 8 in
Sink Installation Type
Undermount
Sink Material
Cast Iron
Sink Size Range
31 in - 35 in
Width
22-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday