66 x 36 in. Freestanding Bathtub in Honed White
Aliento® 66 x 36 in. Freestanding Bathtub in Honed White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soaking depth: 18-1/2"
- Spacious design accommodates up to two bathers
- Unique shape and freestanding design offer contemporary style
- Easy to clean and maintain
- Center toe-tap drain with Kohler® Lithocast®matte cover
- Integral slotted overflow allows for deep soaking
- Sloped lumbar support offers extra comfort while bathing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B125.2
- Capacity:
- 115 gal
- Collection:
- Aliento®
- Color Finish Category:
- Whites
- Color Finish Name:
- Honed White
- Depth:
- 18-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 36 in