Alteo® 1 Robe Hook in Polished Chrome

Part #K37055-CP  |  Item #4115061  |  Manufacturer Part #37055-CP

$ 15.48 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Alteo® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Alteo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/8 in

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Projection: 3-3/8 in