Alteo™ 2 gpm Bath and Shower Trim with Single Lever Handle and Max Flow Rate in Polished Chrome (Less Valve)

Part #KT45104-4E-CP  |  Item #4294467  |  Manufacturer Part #T45104-4E-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub and shower trim only
  • Showerhead flow rate: 2.0 gpm
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Required Accessories: Rough-in Valve: K-304-KS-NA

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Alteo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Material: Premium

Number of Handles: Single Handle

Sink Material: Metal

Spout Type: Diverter

Trim Only: Yes

WaterSense Labeled: Yes