Dual Function Wide Coverage and Medium Coverage Showerhead in Oil Rubbed Bronze
Alteo® Dual Function Wide Coverage and Medium Coverage Showerhead in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean™ sprayface is easy to clean
- Flow rate: 2 gpm
- Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
- Item shown in polished chrome
- Showerarm and flange not included
- Coordinates with Alteo® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-11/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 5-11/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Wide Coverage, Medium Coverage
- WaterSense Labeled:
- Yes