5-3/8 in. Shower Arm and Flange in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Alteo® 5-3/8 in. Shower Arm and Flange in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Alteo® 5-3/8 in. Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #K45129-2BZ
  • Item #4387105
  • Manufacturer Part #45129-2BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)
  • Arm reach: 5-3/8"
  • Coordinates with Alteo® faucets and accessories
  • Requires Certification

Specifications

Collection:
Alteo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-7/8 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
NSF Certified:
No
Spout Reach:
5-3/8 in
WaterSense Labeled:
No
Width:
3-1/2 in