Kohler Alteo™ Shower Trim (Less Diverter Button )

KT45106-4

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-2971-KS-NA
  • Shower trim only
  • Showerhead flow rate: 2.2 gpm

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Type
Lever
IAPMO Listed
No
Material
Premium
Number of Handles
Single Handle
Overall Width
6-7/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday