Alteo® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KTS45104-4-CP  |  Item #7169949  |  Manufacturer Part #TS45104-4-CP

$ 81.33 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Alteo® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $81.33

Product Details

  • This new Kohler® K-TS45104-4 trim replaces the existing Kohler® K-T45104-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Alteo® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: NPT

Deck Height: 2-1/2 in

Deck Plate Included: Yes

Drain Included: No

EPA Compliant: Yes

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Included: Yes

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: [Pressure Balancing, Thermostatic]

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Maximum Pressure: 80 psi

Mount Type: Wall

NSF Certified: No

Number of Handles: Single Handle

Overall Depth: 6-3/8 in

Overall Height: 3-7/16 in

Overall Length: 6-7/16 in

Overall Width: 6-7/16 in

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Reach: 6-1/2 in

Spray Type: Rain

Style: Transitional

Trim Only: Yes

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 6-7/16 in

cUPC Certified: Yes