Alteo® Single Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KTS45106-4G-BN  |  Item #7936459  |  Manufacturer Part #TS45106-4G-BN

$ 98.31 EACH

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Kohler Genuine Part
  • Provides temperature regulation and automatic anti-scald protection.
  • Single handle controls both on/off activation and temperature settings.
  • Includes faceplate with ADA-compliant metal lever handle.
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with Alteo® faucets and accessories.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6 in

Escutcheon Width: 6 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Scald Guard: Yes

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Style: Traditional

Trim Only: No

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

cUPC Certified: Yes