Single Lever Handle Valve Trim in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS45110-4-BN
You last purchased this on
 
KOHLER

Alteo™ Single Lever Handle Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS45110-4-BN
KOHLER

Alteo™ Single Lever Handle Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT45110-4-BN
  • Item #4158569
  • Manufacturer Part #T45110-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push-button diverter
  • Premium construction ensures durability and reliability
  • Trim only
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Alteo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Faucet Connection:
FNPT
Faucet Height:
6-7/16 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-7/16 in
IAPMO Listed -:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-9/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
3/4 in
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No