Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Alteo® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 192-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with Alteo® faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-3/8 in
- Width:
- 4-3/8 in