Horizontal Spray Bidet in Almond
Amaretto® Horizontal Spray Bidet in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over-the-rim horizontal spray
- Mounting hardware included
- Drilled for single-hole centerset bidet faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Wall Mount
- Bidet Spray Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Amaretto®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 24-3/8 in
- Material:
- Vitreous China
- Number of Holes:
- 1 Hole
- WaterSense Labeled:
- No
- Width:
- 15-5/8 in