22 x 18 in. Vitreous China Basin Only Biscuit

You last purchased this on
 
KOHLER

Anatole® 22 x 18 in. Vitreous China Basin Only Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Anatole® 22 x 18 in. Vitreous China Basin Only Biscuit

  • Fast #
  • Part #K14266-WF-96
  • Item #424692
  • Manufacturer Part #14266-WF-96
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl depth: 7 1/8"
  • Prairie Flowers™ design on Anatole®
  • Overall: 21 3/4" x 18 1/4" x 31 7/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Anatole®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
21-3/4 in x 18-1/4 in x 8-1/2 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-3/4 in x 18-1/4 in x 8-1/2 in
Type:
K14266-WF-96
Vessel Only:
Yes