54 oz. Cast Brass Soap and Lotion Dispenser in Polished Chrome
Angle 54 oz. Cast Brass Soap and Lotion Dispenser in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 54 oz. (1600 ml) high capacity soap reservoir
- Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
- Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
- Easy below-the-counter refill
- Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
- Low soap and low battery above-the-counter indicators
- Sensor range adjustable from 1 in to 4 in (25.4 to 101.6 mm). Default set at approximately 2-3/4 in (69.5 mm)
- Sensor range adjustable from 1 in to 4 in (25.4 to 101.6 mm). Default set at approximately 2-3/4 in (69.5 mm)
- Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
- Battery-operated (4 "D" batteries supplied)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 54 oz
- Collection:
- Angle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/16 in
- Handle Type:
- Sensor
- Height:
- 3-3/16 in
- Installation Type:
- Deck Mount
- Material:
- Cast Brass
- Number of Holes:
- 1 Hole
- Power Source:
- DC
- Spout Height:
- 2 in
- Spout Reach:
- 4-1/16 in
- Type:
- K25193-CP
- UL Listed:
- No
- Width:
- 1-7/8 in
- cUPC Certified:
- Yes