KOHLER

Anglesey™ Elongated Toilet Bowl in White

Part #K4352-0  |  Manufacturer Part #4352-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Top spud: 1-1/2"
  • Floor-mounted, elongated and rear-outlet flushometer bowl
  • ADA compliant
  • Direct-fed siphon jet flushing technology
  • Fully glazed trapway: 2-1/8"
  • Bedpan lugs available with (L) version for healthcare applications

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Anglesey™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Green: [Yes, WaterSense]

Height: 17 in

IAPMO Listed: No

Length: 31-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 17-1/4 in

Toilet Bowl Length: 31-5/16 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 4 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Wall

Type: K4352-0

WaterSense Labeled: Yes

Width: 14-7/8 in