Vessel in Ice

You last purchased this on
 
KOHLER

Antilia®Wading Pool® Vessel in Ice

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antilia®Wading Pool® Vessel in Ice

  • Fast #
  • Part #K2369-B11
  • Item #3292300
  • Manufacturer Part #2369-B11
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Ample area allows for ease of use and creates a sense of grandeur in a bath or powder room
  • Rectangular basin with slightly curved edges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Collection:
Antilia®Wading Pool®
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
28-1/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
27-7/8 in x 16-3/16 in x 2-3/16 in
Sink Depth:
2-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
28-1/16 in x 17-1/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
17-1/16 in