26 in. Riser Tubes Only in Vibrant Polished Nickel
Antique™ 26 in. Riser Tubes Only in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon included
- Deck-mount faucet installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 1/2 in
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8 in