27-7/8 in. Bath Faucet with Riser Tube in Oil Rubbed Bronze
Antique™ 27-7/8 in. Bath Faucet with Riser Tube in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with the Kohler® K-100 Birthday Bath®
- Coordinates with the Antique™ collection
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2 in
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in