27-7/8 x 26 in. Bath Faucet Riser Tubes in Vibrant Brushed Bronze
Antique™ 27-7/8 x 26 in. Bath Faucet Riser Tubes in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are designed for use with Antique™ and IV Georges Brass® deck-mount faucets
- Includes escutcheons
- Raised your faucet up to 26" off the deck with the Antique® riser tubes and these long slender tubes feature escutcheons for secure floor mounting
- Floor-mount installation
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Antique and IV Georges Brass® faucets and accessories
- For use with Antique and IV Georges Brass® deck-mount faucets
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 1/2 in
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 26 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in